Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp-FP-Hitachi-Compatible

  • Mfr # DT01851-ER

  • Zoro # G822728271


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Projector Lamp for Hitachi CP-D CP-DX301, Dukane Image Pro 8421A
Rated Life
3000 hrs
Type
Generic Bulb in a new or recycled housing
Watts
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01851-ER
Zoro #
G822728271
UPC #
-
Country of Origin
China

Details

For Use With
Projector Lamp for Hitachi CP-D CP-DX301, Dukane Image Pro 8421A
Rated Life
3000 hrs
Type
Generic Bulb in a new or recycled housing
Watts
300 W

Description

DT01851-ER Lamp-FP-Hitachi-Compatible for Hitachi CP-D CP-DX301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.