Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp-FP-Optoma

  • Mfr # BL-FU330C

  • Zoro # G222726945


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
Projector Lamp for Optoma 4K 4K550, Optoma 4K 4K550ST
Rated Life
2000 hrs
Watts
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-FU330C
Zoro #
G222726945
UPC #
-
Country of Origin
China

Details

For Use With
Projector Lamp for Optoma 4K 4K550, Optoma 4K 4K550ST
Rated Life
2000 hrs
Watts
300 W

Description

BL-FU330C Lamp-FP-Optoma for Optoma 4K 4K550

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.