
Lenovo compatible laptop battery
Mfr # 0A36311
Zoro # G422725649
product price: $43.99
/eaKey Features
Voltage
10.8 V
No. of Cells
6 Cell
Battery Capacity
5200mAh
For Use With
Laptop Battery for Lenovo IdeaPad B580, Lenovo IdeaPad E49A, Lenovo IdeaPad E49AL, Lenovo IdeaPad E49AG, Lenovo ThinkPad Edge E530, Lenovo ThinkPad Edge E530c, Lenovo ThinkPad Edge E531, Lenovo ThinkPad Edge E535, Lenovo ThinkPad Edge E430, Lenovo ThinkPad Edge E430c, Lenovo ThinkPad Edge E431
Battery Technology
Li/Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36311
Zoro #
G422725649
UPC #
-
Country of Origin
China
Details
Voltage
10.8 V
No. of Cells
6 Cell
Battery Capacity
5200mAh
For Use With
Laptop Battery for Lenovo IdeaPad B580, Lenovo IdeaPad E49A, Lenovo IdeaPad E49AL, Lenovo IdeaPad E49AG, Lenovo ThinkPad Edge E530, Lenovo ThinkPad Edge E530c, Lenovo ThinkPad Edge E531, Lenovo ThinkPad Edge E535, Lenovo ThinkPad Edge E430, Lenovo ThinkPad Edge E430c, Lenovo ThinkPad Edge E431
Battery Technology
Li/Ion
Description
0A36311 Lenovo compatible laptop battery for Lenovo IdeaPad B580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.