Zoro Homepage

Lenovo Compatible Laptop Battery

  • Mfr # 45N1063

  • Zoro # G122726113


product price: $42.59
/ea

Key Features

For Use With
Laptop Battery for Lenovo Thinkpad X X131e
Battery Capacity
5200mAh
No. of Cells
6 Cell
Battery Technology
Li/Ion
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45N1063
Zoro #
G122726113
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Lenovo Thinkpad X X131e
Battery Capacity
5200mAh
No. of Cells
6 Cell
Battery Technology
Li/Ion
Voltage
11.1 V

Description

45N1063 Lenovo Compatible Laptop Battery for Lenovo Thinkpad X X131e

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.