
Li-Ion Battery IBM TPad T/T20 series. Part numbers: 02K6 for IBM ThinkPad T20 (Discontinued)
- Mfr # 02K6649
- Zoro # G522726119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02K6649
Zoro #
G522726119
UPC #
-
Country of Origin
China
Details
No. of Cells
6 Cell
Color
Black
For Use With
Laptop Battery for IBM ThinkPad T20, IBM ThinkPad T21, IBM ThinkPad T22, IBM ThinkPad T23, IBM ThinkPad 2647-xxx, IBM ThinkPad T, Lenovo T20, Lenovo T21, Lenovo T22
Battery Capacity
4400 mAh
Voltage
10.8 V
Battery Technology
Li-Ion
Description
Li-Ion Battery IBM TPad T/T20 series. Part numbers: 02K6649- 02K6627- B321- IBTL- LBCIB18- 02K6626 or 02K6620. This will fit the following TYPE: 2647-ANY (not for DAU or EAU). ANY is a substitute for any three digits. Battery technology: Li-Ion- 10.8V- 4400mAhCL720B.081
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.