Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Projector Lamp

  • Mfr # 456-8755G

  • Zoro # G222726464


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
6in
For Use With
Bulb Type:OSRAM;hours:2000;product weight:2 lbs;watts:220 Watts;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-8755G
Zoro #
G222726464
UPC #
-
Country of Origin
China

Details

Color
6in
For Use With
Bulb Type:OSRAM;hours:2000;product weight:2 lbs;watts:220 Watts;

Description

456-8755G OEM Projector Lamp for

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.