
Panasonic Compatible Laptop Battery
Mfr # FPCBP160AP
Zoro # G822726444
product price: $33.79
/eaKey Features
For Use With
Laptop Battery for Fujitsu Lifebook A A6025, Fujitsu Lifebook A A3110, Fujitsu Lifebook A A3130, Fujitsu Lifebook A A3210, Fujitsu Lifebook A A6010, Fujitsu Lifebook A A3120, Fujitsu Lifebook A A6020
Voltage
10.8 V
Battery Capacity
4800mAh
No. of Cells
6 Cell
Battery Technology
Li/Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPCBP160AP
Zoro #
G822726444
UPC #
-
Country of Origin
China
Details
For Use With
Laptop Battery for Fujitsu Lifebook A A6025, Fujitsu Lifebook A A3110, Fujitsu Lifebook A A3130, Fujitsu Lifebook A A3210, Fujitsu Lifebook A A6010, Fujitsu Lifebook A A3120, Fujitsu Lifebook A A6020
Voltage
10.8 V
Battery Capacity
4800mAh
No. of Cells
6 Cell
Battery Technology
Li/Ion
Description
FPCBP160AP Panasonic Compatible Laptop Battery for Fujitsu Lifebook A A6025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.