Projector Lamp for Sony VPL-PX20- VPL-PX30- VPL-S50M- VPL-S50U-VPL-VW10HT. LMP-P200
- Mfr # LMP-P200-ER
- Zoro # G422728237
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
6in
For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:0.9 lbs;watts:200 Watt;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMP-P200-ER
- Zoro #
- G422728237
- UPC #
- -
- Country of Origin
- China
- Color
- 6in
- For Use With
- Bulb Type:High Quailty Compatible;hours:2000;product weight:0.9 lbs;watts:200 Watt;
Description
LMP-P200-ER Projector Lamp for Sony VPL-PX20- VPL-PX30- VPL-S50M for
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.