Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Replacement Battery Lenovo IdeaPad V430a- V450a- Y430- Y for Lenovo IdeaPad Y430g
Mfr # 45K2221
Zoro # G322725770
product price:Â
$
36.75
/ea
Key Features
Voltage
11.1 V
Color
Black
Battery Capacity
5200mAh
No. of Cells
6 cells
Battery Technology
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45K2221
- Zoro #
- G322725770
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 11.1 V
- Color
- Black
- Battery Capacity
- 5200mAh
- No. of Cells
- 6 cells
- Battery Technology
- Li-ion
- For Use With
- Laptop Battery for Lenovo IdeaPad Y430g, Lenovo IdeaPad Y430a, Lenovo IdeaPad Y430 2781, Lenovo IdeaPad Y430, Lenovo IdeaPad V450a, Lenovo IdeaPad V430a
Description
Replacement Battery Lenovo IdeaPad V430a- V450a- Y430- Y430 2781- Y430a- Y430g11.1V 4800mAh 58Whr Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.