Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Replacement Lamp for Mitsubishi MD-330- MD-330X- PM-330- SD205R- SD205U- XD205R- XD205U. PMMI036
- Mfr # VLT-XD205LP
- Zoro # G822728394
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Color
6in
For Use With
Bulb Type:Ushio;hours:2000;product weight:0.9 lbs;watts:220 Watt;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLT-XD205LP
- Zoro #
- G822728394
- UPC #
- -
- Country of Origin
- China
- Color
- 6in
- For Use With
- Bulb Type:Ushio;hours:2000;product weight:0.9 lbs;watts:220 Watt;
Description
VLT-XD205LP Replacement Lamp for Mitsubishi MD-330- MD-330X- PM- for
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.