Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp for 3M 64W- 3M X64- 3M X for

  • Mfr # 456-8755G-ER

  • Zoro # G122727547


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Color
6in
For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:2 lbs;watts:300 Watt;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-8755G-ER
Zoro #
G122727547
UPC #
-
Country of Origin
China

Details

Color
6in
For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:2 lbs;watts:300 Watt;

Description

Replacement Projector Lamp for 3M 64W- 3M X64- 3M X66-DUKANE Image Pro 8755G- DUKANE Image Pro 8755G-RJ-DUKANE Image Pro 8755H- DUKANE Image Pro 8781- DUKANE Image Pro 8782- DUKANE Image Pro 8912- DUKANE Image Pro 8913-HITACHI CP-X200- HITACHI CP-X205- HITACHI CP-X206- HITACHI CP-X30- HITACHI CP-X300- HITACHI CP-X305- HITACHI CP-X308-HITACHI CP-X32- HITACHI CP-X400- HITACHI CP-X417-HITACHI ED-X30- HITACHI ED-X32- HITACHI HCP-800X-HITACHI HCP-80X- HITACHI HCP-880X- VIEWSONIC PJ758-VIEWSONIC PJ759- VIEWSONIC PJ760. RLC-031 / RBB-009H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.