Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp for BOXLIGHT CP-320TA-EI for

  • Mfr # POA-LMP55-ER

  • Zoro # G322726982


product price: $79.39
/ea
Free Shipping & Returns

Key Features

For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:0.9 lbs;Shipping Weight:2;watts:200 Watt;
Color
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP55-ER
Zoro #
G322726982
UPC #
-
Country of Origin
China

Details

For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:0.9 lbs;Shipping Weight:2;watts:200 Watt;
Color
6in

Description

Replacement Projector Lamp for BOXLIGHT CP-320TA-EIKI LC-XB15- EIKI LC-XB15D- EIKI LC-XB20- EIKI LC-XB20D- EIKI LC-XB21- EIKI LC-XB21D- EIKI LC-XB22- EIKI LC-XB22D- EIKI LC-XB25- EIKI LC-XB25D- EIKI LC-XB27N- EIKI LC-XB30- EIKI LC-XB30D- SANYO PLC-SL20- SANYO PLC-SU55- SANYO PLC-XU25(China)- SANYO PLC-XU47- SANYO PLC-XU48-SANYO PLC-XU50- SANYO PLC-XU51- SANYO PLC-XU55- SANYO PLC-XU58. 610 309 2706- 610-315-5647- 5002029 CANON LV-X4- CANON LV-X4E- SANYO PLC-XU41.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.