Zoro Homepage

Replacement Projector Lamp for Canon LV-S3- Eiki LC-SD for

  • Mfr # POA-LMP57

  • Zoro # G522727307


product price: $378.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bulb Type:Philips;hours:2000;product weight:0.9 lbs;watts:160 Watt;
Color
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP57
Zoro #
G522727307
UPC #
-
Country of Origin
China

Details

For Use With
Bulb Type:Philips;hours:2000;product weight:0.9 lbs;watts:160 Watt;
Color
6in

Description

Replacement Projector Lamp for Canon LV-S3- Eiki LC-SD10- Eiki LC-SD12- Sanyo PLC-SW30. 5002033- 610-308-3117- 610-321-3804.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.