Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp for PHILIPS LC1341- PHILIPS for

  • Mfr # LCA3109

  • Zoro # G922728454


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Color
6in
For Use With
Bulb Type:Philips;hours:2000;product weight:0.9 lbs;watts:150 Watt;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA3109
Zoro #
G922728454
UPC #
-
Country of Origin
China

Details

Color
6in
For Use With
Bulb Type:Philips;hours:2000;product weight:0.9 lbs;watts:150 Watt;

Description

Replacement Projector Lamp for PHILIPS LC1341- PHILIPS LC1345-PHILIPS LC4246/40- PHILIPS LC4246/99- PHILIPS LC5131-PHILIPS LC5131/99- PHILIPS LC5141- PHILIPS LC5141/99- PHILIPS LC5231- PHILIPS LC5231/99- PHILIPS LC5241- PHILIPS LC5241/99-PHILIPS Pro Screen PXG30- PHILIPS Pro Screen PXG30 Impact- PHILIPS PS PXG30- PHILIPS PS PXG30 Impact- PHILIPS PXG30-PHILIPS UGO S-Lite- PHILIPS UGO S-Lite Impact- PHILIPS UGO X-Lite- PHILIPS UGO X-Lite Impact. SP.81218.001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.