Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp for PHILIPS LC5131- PHILIPS L for

  • Mfr # LCA3113

  • Zoro # G922726665


product price: $259.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bulb Type:OSRAM;hours:2000;product weight:0.9 lbs;watts:200/150 Watt;
Color
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA3113
Zoro #
G922726665
UPC #
-
Country of Origin
China

Details

For Use With
Bulb Type:OSRAM;hours:2000;product weight:0.9 lbs;watts:200/150 Watt;
Color
6in

Description

Replacement Projector Lamp for PHILIPS LC5131- PHILIPS LC5131/99- PHILIPS LC5141- PHILIPS LC5141/99- SONY VPD-MX10. LCA3119- U3-130- LMP-M130- Lightware Legend LS-8- LightwareLegend LX-8- Lightware PLUS U3-1100SF- Lightware PLUS U3-810SF- MITSUBISHI LVP-X30U- MITSUBISHI LVP-XD20A- NEC LT40- PLUS U3-1080- PLUS U3-1100- PLUS U3-1100SF- PLUS U3-1100W- PLUS U3-1100WZ- PLUS U3-1100Z- PLUS U3-810- PLUS U3-810SF- PLUS U3-810W- PLUS U3-810WZ- PLUS U3-810Z- PLUS U3-880- SHARP PG-M10S- SHARP PG-M10X- PHILIPS LC5231- PHILIPS LC5231/99- PHILIPS LC5241- PHILIPS LC5241/99-PHILIPS UGO S-Lite Impact- PHILIPS UGO X-Lite- PHILIPS UGO X-Lite Impact. Lightware Legend LS-8- Lightware Legend LX-8- Lightware PLUS U3-1100SF- Lightware PLUS U3-810SF- MITSUBISHI LVP-X30U- MITSUBISHI LVP-XD20A- NEC LT40- PLUS U3-1080- PLUS U3-1100- PLUS U3-1100SF- PLUS U3-1100W- PLUS U3-1100WZ- PLUS U3-1100Z- PLUS U3-810- PLUS U3-810SF- PLUS U3-810W- PLUS U3-810WZ- PLUS U3-810Z- PLUS U3-880- SHARP PG-M10S- SHARP PG-M10X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.