Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp for:A+K AstroBeam S23 for

  • Mfr # SP-LAMP-LP5F-ER

  • Zoro # G422728480


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:0.9 lbs;watts:300 Watt;
Color
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-LP5F-ER
Zoro #
G422728480
UPC #
-
Country of Origin
China

Details

For Use With
Bulb Type:High Quailty Compatible;hours:2000;product weight:0.9 lbs;watts:300 Watt;
Color
6in

Description

Replacement Projector Lamp for:A+K AstroBeam S230- A+K AstroBeam X230- BOXLIGHT CD-600m- BOXLIGHT CD-750m- BOXLIGHT CINEMA 12SF- BOXLIGHT SE-12SFGEHA compact 280- GEHA compact 285- IBM iLC200- IBM ILV200- INFOCUS LP500- INFOCUS LP510- INFOCUS LP520- INFOCUS LP530- INFOCUS LP5300- INFOCUS LP530D- INFOCUS LS110- KNOLL HD110- STUDIO EXPERIENCE CINE 12 SF- TA 300TA 370- TOSHIBA TDP-MT5- TOSHIBA TDP-S3- TOSHIBA TDP-T3Alt:TLPLT3A- TLPLMT5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.