
SLA Battery #33
Mfr # SLA33-ER
Zoro # G822728523
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Terminal Type - Batteries
plug and play connector
Voltage - Batteries
12 V x2
Capacity
9Ah x2
Battery Technology
Sealed Lead Acid Battery
Chemistry
Lead Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA33-ER
Zoro #
G822728523
UPC #
-
Country of Origin
China
Details
Terminal Type - Batteries
plug and play connector
Voltage - Batteries
12 V x2
Capacity
9Ah x2
Battery Technology
Sealed Lead Acid Battery
Chemistry
Lead Acid
Compatibility
APC Back-UPS: BR1000-IN, BR1000-INX396, BR1100CI, BR1100CI-AS, BR1100CI-IN, BR1100CI-RS, BR1500, BR1500-FR, BR1500-IN, BR1500I, BR650CI, BR650CI-RS, BT1500, BT1500BP, BX1500, BX1500BP APC Smart-UPS: SC1000, SC1000I, SN1000
Item
UPS Battery Pack
Description
SLA33-ER SLA Battery #33 for APC Back-UPS BR1000-IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.