
SLA Battery Kit
Mfr # SLA109-ER
Zoro # G022726718
product price: $43.99
/eaKey Features
Capacity
9Ah
Voltage - Batteries
12 V
For Use With
UPS Battery for APC Back-UPS BX1500LCD, APC Back-UPS BX1300LCD, APC Back-UPS BR1500LCDi, APC Back-UPS BR1200LCDi, APC Back-UPS BN1250LCD
Battery Technology
Sealed Lead Acid Battery
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA109-ER
Zoro #
G022726718
UPC #
-
Country of Origin
China
Details
Capacity
9Ah
Voltage - Batteries
12 V
For Use With
UPS Battery for APC Back-UPS BX1500LCD, APC Back-UPS BX1300LCD, APC Back-UPS BR1500LCDi, APC Back-UPS BR1200LCDi, APC Back-UPS BN1250LCD
Battery Technology
Sealed Lead Acid Battery
Item
Battery Kit
Environmentally Friendly
Yes
Chemistry
Lead Acid
Compatibility
APC Back-UPS: BN1250LCD, BR1200LCDi, BR1500LCDi, BX1300LCD, BX1500LCD
Description
SLA109-ER SLA Battery Kit for APC Back-UPS BX1500LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.