Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLA Battery Kit

  • Mfr # SLA6-ER

  • Zoro # G422726387


product price: $63.15
/ea

Key Features

Voltage - Batteries
12 V x2
Capacity
12Ah x2
Connector Type
F2- plug and play & Hot Swappable
Color
Black
No. of Cells
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA6-ER
Zoro #
G422726387
UPC #
-
Country of Origin
China

Details

Voltage - Batteries
12 V x2
Capacity
12Ah x2
Connector Type
F2- plug and play & Hot Swappable
Color
Black
No. of Cells
2
Environmentally Friendly
Yes
Chemistry
Lead Acid
Item
Battery Kit
Compatibility

Description

SLA6-ER SLA Battery Kit for NEC Smart-UPS NECA1000JW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.