
SLA Battery
Mfr # UB1234
Zoro # G322727859
product price: $29.39
/eaKey Features
Battery Technology
Sealed Lead Acid Battery
Terminal Type - Batteries
F1
Capacity
3400 mAh
Voltage - Batteries
12 V
Chemistry
Lead Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB1234
Zoro #
G322727859
UPC #
-
Country of Origin
China
Details
Battery Technology
Sealed Lead Acid Battery
Terminal Type - Batteries
F1
Capacity
3400 mAh
Voltage - Batteries
12 V
Chemistry
Lead Acid
Item
UPS Battery Pack
Output Voltage
12 V DC
Battery Characteristics
Sealed
Compatibility
APC Back-UPS: 325 BE325, 325 BE325-CN, 325 BE325R, 350 BE350S, 350 BE350U, ES 350 BE350R, ES 350VA BE350C, ES USB 350VA BF350
Description
UB1234 SLA Battery UB1234 for APC Back-UPS 325 BE325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.