Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLA Battery

  • Mfr # UB1290

  • Zoro # G022728552


product price: $23.49
/ea

Key Features

Battery Technology
Sealed Lead Acid
For Use With
Emergency Lighting Sealed Lead Acid Battery for CSB HR1234W, Universal Power Group , Eagle Picher CF12V9, Panasonic LCR129P1, Portalac PE12V9, Portalac PX12090, Currie Liteway, Currie Lite 250, Currie LXTR E Series, Merits Health Products Pioneer 1 SP23, Rascal EX350, Rascal XTR250 Lite
Capacity
9Ah
Voltage - Batteries
12 V
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB1290
Zoro #
G022728552
UPC #
-
Country of Origin
China

Details

Battery Technology
Sealed Lead Acid
For Use With
Emergency Lighting Sealed Lead Acid Battery for CSB HR1234W, Universal Power Group , Eagle Picher CF12V9, Panasonic LCR129P1, Portalac PE12V9, Portalac PX12090, Currie Liteway, Currie Lite 250, Currie LXTR E Series, Merits Health Products Pioneer 1 SP23, Rascal EX350, Rascal XTR250 Lite
Capacity
9Ah
Voltage - Batteries
12 V
Terminal Type - Batteries
F1

Description

UB1290 SLA Battery UB1290 for CSB HR1234W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.