
SLA UPS Battery RBC11 replcment
Mfr # SLA11-ER
Zoro # G322726432
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V x4
Terminal Type - Batteries
Plug and play
Capacity
18AH x4
No. of Cells
4
Battery Technology
Sealed Lead Acid Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA11-ER
Zoro #
G322726432
UPC #
-
Country of Origin
China
Dimensions
Width
12.1 in
Height
6.8 in
Depth
7.1 in
Details
Voltage - Batteries
12 V x4
Terminal Type - Batteries
Plug and play
Capacity
18AH x4
No. of Cells
4
Battery Technology
Sealed Lead Acid Battery
Chemistry
Lead Acid
Item
Battery Unit
Mount Type
Plug-in Module
Description
SLA11-ER SLA UPS Battery RBC11 replcment for APC Smart-UPS 1400 RM XL 5U 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.