Zoro Homepage

SLA UPS Battery RBC12 rplacment

  • Mfr # SLA12-ER

  • Zoro # G522727246


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Terminal Type - Batteries
F2
Capacity
12AH (each)
Voltage - Batteries
48 V (12 V each)
Battery Technology
Sealed Lead Acid Battery
Depth
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA12-ER
Zoro #
G522727246
UPC #
-
Country of Origin
China

Dimensions

Depth
10.3 in
Width
11.8 in
Height
4 in

Details

Terminal Type - Batteries
F2
Capacity
12AH (each)
Voltage - Batteries
48 V (12 V each)
Battery Technology
Sealed Lead Acid Battery
Chemistry
Lead Acid
Item
Battery Unit
Mount Type
Plug-in Module

Description

SLA12-ER SLA UPS Battery RBC12 rplacment for APC Smart-UPS 2200VA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.