
Replacement Battery for DellLatitude E4300
Mfr # 312-0823
Zoro # G422728077
product price: $42.59
/eaKey Features
For Use With
Laptop Battery for Dell Latitude E4300, Dell Latitude E4310
Voltage
11.1 V
Battery Capacity
4400 mAh
No. of Cells
6 cell
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0823
Zoro #
G422728077
UPC #
-
Country of Origin
China
Details
For Use With
Laptop Battery for Dell Latitude E4300, Dell Latitude E4310
Voltage
11.1 V
Battery Capacity
4400 mAh
No. of Cells
6 cell
Battery Technology
Li-Ion
Color
Metallic Gray
Description
312-0823 Replacement Battery for DellLatitude E4300 for Dell Latitude E4300
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.