Replacement Dell 1525- 1526 Compatible Laptop Battery for Dell Inspiron 1545

  • Mfr # 312-0634

  • Zoro # G922727945


product price:  $42.59
/ea

Key Features

Voltage
11.1 V
Battery Technology
Li-Ion
Color
Black
No. of Cells
9 Cell
For Use With
Laptop Battery for Dell Inspiron 1545, Dell Inspiron 1526, Dell Inspiron 1525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-0634
Zoro #
G922727945
UPC #
-
Country of Origin
China

Details

Voltage
11.1 V
Battery Technology
Li-Ion
Color
Black
No. of Cells
9 Cell
For Use With
Laptop Battery for Dell Inspiron 1545, Dell Inspiron 1526, Dell Inspiron 1525
Battery Capacity
7800mAh

Description

Replacement Dell 1525- 1526 Compatible Laptop Battery. GW259- GW252- GW240- RU583- RU586- XR682- WK379. 11.1V 6600mAh- 9 Cell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.