
Replacement Dell Inspiron 1525- Inspiron 1526 Compatib for Dell Inspiron 1525
Mfr # 312-0633
Zoro # G822728011
product price:Â $33.79
/eaKey Features
Battery Capacity
5200mAh
Color
Black
Voltage
11.1 V
For Use With
Laptop Battery for Dell Inspiron 1525, Dell Inspiron 1526, Dell Inspiron 1545
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0633
Zoro #
G822728011
UPC #
-
Country of Origin
China
Details
Battery Capacity
5200mAh
Color
Black
Voltage
11.1 V
For Use With
Laptop Battery for Dell Inspiron 1525, Dell Inspiron 1526, Dell Inspiron 1545
Battery Technology
Li-Ion
No. of Cells
6 Cell
Description
Replacement Dell Inspiron 1525- Inspiron 1526 Compatible Laptop Battery. 312-0633- 312-0625 -312-0763 -312-0844 - 451-10473- 451-10474- 451-10528- 451-10529- 451-10478- 451-10533- C601H -CR693 -D608H - G617H- GP252 -GP952 - GW241 - -HP277 -HP287 -HP297- M911G- P505M -PU556- PU563- RN873 -RU573 -RU586 -RW240 -TT485- UK716 - WK371 -WK380 -WK381 -WP193 - X284G- XR694- XT828- X409G- XR697- XR693. 11.1V 4400mAh- 6 Cell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.