Replacement FP Lamp Mitsubishi:UD8400UXD8000UXD8100UXD8200U

  • Mfr # VLT-XD8000LP

  • Zoro # G622727597


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Lumen
15000 Lumen at 300W
Bulb Type
Ushio
Watts
330 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Mitsubishi XD XD8100U, Mitsubishi XD XD8100LU, Mitsubishi XD XD8000U, Mitsubishi WD WD8200U, Mitsubishi WD WD8200LU, Mitsubishi WD WD8200, Mitsubishi UD UD8400U, Mitsubishi UD UD8350U BL, Mitsubishi UD UD8350U, Mitsubishi UD UD8350LU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-XD8000LP
Zoro #
G622727597
UPC #
-
Country of Origin
China

Details

Lumen
15000 Lumen at 300W
Bulb Type
Ushio
Watts
330 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Mitsubishi XD XD8100U, Mitsubishi XD XD8100LU, Mitsubishi XD XD8000U, Mitsubishi WD WD8200U, Mitsubishi WD WD8200LU, Mitsubishi WD WD8200, Mitsubishi UD UD8400U, Mitsubishi UD UD8350U BL, Mitsubishi UD UD8350U, Mitsubishi UD UD8350LU

Description

VLT-XD8000LP Replacement FP Lamp Mitsubishi:UD8400UXD8000UXD8100 for Mitsubishi XD XD8100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.