Zoro Homepage

Replacement Lamp for Dell 1209S / 1409X / 1609WX Projectors

  • Mfr # 311-8943

  • Zoro # G422726479


product price: $73.45
/ea

Key Features

Lumen
9800 Lumen at 225W
Bulb Type
Philips
Watts
165 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Dell 1000 1609X, Dell 1000 1609WX, Dell 1000 1609HD, Dell 1000 1510X, Dell 1000 1409X, Dell 1000 1209S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-8943
Zoro #
G422726479
UPC #
-
Country of Origin
China

Details

Lumen
9800 Lumen at 225W
Bulb Type
Philips
Watts
165 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Dell 1000 1609X, Dell 1000 1609WX, Dell 1000 1609HD, Dell 1000 1510X, Dell 1000 1409X, Dell 1000 1209S

Description

311-8943 Replacement Lamp for Dell 1209S / 1409X / 1609WX Projec for Dell 1000 1609X

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.