Replacement lamp for: EIKI LC-XB31 LC-XB33 ; Sanyo LP for Sanyo LP-X LP-XU88W

  • Mfr # POA-LMP115

  • Zoro # G722728043


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Watts
220 W
Lumen
9000 Lumen at 200W
Bulb Type
Philips
Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo LP-X LP-XU88W, Sanyo LP-X LP-XU88, Sanyo PLC-X PLC-XU75, Sanyo PLC-X PLC-XU78, Sanyo PLC-X PLC-XU88, Sanyo PLC-X PLC-XU88W, Eiki LC-X LC-XB31, Eiki LC-X LC-XB33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POA-LMP115
Zoro #
G722728043
UPC #
-
Country of Origin
China

Details

Watts
220 W
Lumen
9000 Lumen at 200W
Bulb Type
Philips
Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo LP-X LP-XU88W, Sanyo LP-X LP-XU88, Sanyo PLC-X PLC-XU75, Sanyo PLC-X PLC-XU78, Sanyo PLC-X PLC-XU88, Sanyo PLC-X PLC-XU88W, Eiki LC-X LC-XB31, Eiki LC-X LC-XB33

Description

Replacement lamp for: EIKI LC-XB31 LC-XB33 ; Sanyo LP-XU88 LP-XU88W PLC-XU75 PLC-XU78 PLC-XU88 PLC-XU88W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.