Replacement Lamp for:EIKI LC-XA20- EIKI LC-XB21A- SAN for Sanyo PLC-X PLC-XE32

  • Mfr # POA-LMP107

  • Zoro # G822727984


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Rated Life
2000 hrs
Watts
200 W
Lumen
9000 Lumen at 200W
For Use With
Projector Lamp for Sanyo PLC-X PLC-XE32, Sanyo PLC-X PLC-XW50, Sanyo PLC-X PLC-XW55, Sanyo PLC-X PLC-XW55A, Sanyo PLC-X PLC-XW56, Eiki LC-X LC-XA20, Eiki LC-X LC-XB21A, AV VISION X X4200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP107
Zoro #
G822727984
UPC #
-
Country of Origin
China

Details

Rated Life
2000 hrs
Watts
200 W
Lumen
9000 Lumen at 200W
For Use With
Projector Lamp for Sanyo PLC-X PLC-XE32, Sanyo PLC-X PLC-XW50, Sanyo PLC-X PLC-XW55, Sanyo PLC-X PLC-XW55A, Sanyo PLC-X PLC-XW56, Eiki LC-X LC-XA20, Eiki LC-X LC-XB21A, AV VISION X X4200

Description

Replacement Lamp for:EIKI LC-XA20- EIKI LC-XB21A- SANYO PLC-XE32- SANYOPLC-XW50- SANYO PLC-XW55- SANYO- PLC-XW55A- SANYO PLC-XW56APO Order Code: PMSA107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.