Zoro Homepage

Replacement Laptop Battery Compatible with Dell D620. E for Dell D620

  • Mfr # 312-0386

  • Zoro # G022728033


product price: $54.35
/ea

Key Features

Voltage
11.1 V
For Use With
Laptop Battery for Dell D620, Dell Latitude D620, Dell Latitude D630
Battery Technology
Li-ion
Color
Black/Silver
No. of Cells
9 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0386
Zoro #
G022728033
UPC #
-
Country of Origin
China

Details

Voltage
11.1 V
For Use With
Laptop Battery for Dell D620, Dell Latitude D620, Dell Latitude D630
Battery Technology
Li-ion
Color
Black/Silver
No. of Cells
9 cell
Battery Capacity
7800mAh

Description

Replacement Laptop Battery Compatible with Dell D620. Extended life battery. 310-9081 - 310-9080 - 312-0386 - TD175 - PD685 - KP433 - DU139 7800mAh 9 cell

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.