Replacement Laptop Battery Compatible with Dell XPS m1 for Dell XPS M1530

  • Mfr # 312-0664

  • Zoro # G422726899


product price: $48.45
/ea

Key Features

No. of Cells
9 Cell
Battery Capacity
7200mAh
Battery Technology
Li-Ion
Voltage
11.1 V
For Use With
Laptop Battery for Dell XPS M1530
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0664
Zoro #
G422726899
UPC #
-
Country of Origin
China

Details

No. of Cells
9 Cell
Battery Capacity
7200mAh
Battery Technology
Li-Ion
Voltage
11.1 V
For Use With
Laptop Battery for Dell XPS M1530
Color
Black

Description

Replacement Laptop Battery Compatible with Dell XPS m1530- Inspiron 1318 models. 312-0664- GP973- GP975- RU028- RU033- RN894. Li-ion- 11.1 Volts 6600mAh 9 Cell.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.