Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery for:ASUS Eee PC 1015- ASUS E for Asus Eee 1215

  • Mfr # A32-1015

  • Zoro # G122726588


product price: $26.45
/ea

Key Features

Voltage
10.8 V
Battery Technology
Li-Ion
No. of Cells
6 Cell
Color
Black
Battery Capacity
4400mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32-1015
Zoro #
G122726588
UPC #
-
Country of Origin
China

Details

Voltage
10.8 V
Battery Technology
Li-Ion
No. of Cells
6 Cell
Color
Black
Battery Capacity
4400mAh
For Use With
Laptop Battery for Asus Eee 1215, Asus Eee 1016P, Asus Eee PC 1215, Asus Eee PC 1016P, Asus Eee PC 1016, Asus Eee PC 1015PE , Asus Eee PC 1015P, Asus Eee PC 1015

Description

Replacement Laptop Battery for:ASUS Eee PC 1015- ASUS Eee PC 1015P- ASUS Eee PC 1015PE- ASUS Eee PC 1016- ASUS Eee PC 1016P- ASUS Eee PC 1215- ASUS EPC 1015- ASUS EPC 1015P- ASUS EPC 1015PE- ASUS EPC 1016- ASUS EPC 1016P- ASUS EPC 1215Color:Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.