
Replacement Lenovo X200 Laptop Battery. 10.8V 7200mAh- 42T4537 - 42T4536 - 42T4538.
Mfr # 43R9255
Zoro # G422725786
product price:Â $42.59
/eaKey Features
Color
Black
No. of Cells
9 cells
Voltage
11.1 V
Battery Technology
Li-ion
Battery Capacity
7800 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
43R9255
Zoro #
G422725786
UPC #
-
Country of Origin
China
Details
Color
Black
No. of Cells
9 cells
Voltage
11.1 V
Battery Technology
Li-ion
Battery Capacity
7800 mAh
For Use With
Laptop Battery for Lenovo ThinkPad X201i
Description
43R9255 Replacement Lenovo X200 Laptop Battery. 10.8V 7200mAh- for Lenovo ThinkPad X201i
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.