Battery - Battery Rechargeable - Proprietary Battery Size - 35 Wh - 7.5 V
- Mfr # 5B10W67165
- Zoro # G713368807
product price:Â
$
106.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cells
2
Output Voltage
7.5 V
Battery Energy
35 Wh
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5B10W67165
- Zoro #
- G713368807
- UPC #
- -
- Country of Origin
- China
Details
- Number of Cells
- 2
- Output Voltage
- 7.5 V
- Battery Energy
- 35 Wh
- Battery Rechargeable
- Yes
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.