Zoro Homepage

Replacement Projector Lamp for ACER PD116P- ACER PD116P for Dell 2000 2300MP

  • Mfr # 310-5513

  • Zoro # G822727670


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lumen
10500 Lumen at 220W
Bulb Type
OSRAM
Watts
200 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Dell 2000 2300MP, Acer PD PD116P, Acer PD PD116PD, Acer PD PD521D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-5513
Zoro #
G822727670
UPC #
-
Country of Origin
China

Details

Lumen
10500 Lumen at 220W
Bulb Type
OSRAM
Watts
200 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Dell 2000 2300MP, Acer PD PD116P, Acer PD PD116PD, Acer PD PD521D

Description

Replacement Projector Lamp for ACER PD116P- ACER PD116PD-ACER PD521D- ACER PD523- ACER PD523D- ACER PD525-ACER PD525D- DELL 2300MP. 310-5513- EC.J1001.001- 730-11445.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.