Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projector Lamp for Dell 1200MP- 1201MP- ACE for Dell 1000 1201MP

  • Mfr # 310-7522

  • Zoro # G922726009


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lumen
10500 Lumen at 220W
Bulb Type
OSRAM
Watts
200 W
For Use With
Projector Lamp for Dell 1000 1201MP, Dell 1000 1200MP, Acer D DSV0504, Kindermann KS KSD160, Acer PD PD123P, Acer PH PH112
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-7522
Zoro #
G922726009
UPC #
-
Country of Origin
China

Details

Lumen
10500 Lumen at 220W
Bulb Type
OSRAM
Watts
200 W
For Use With
Projector Lamp for Dell 1000 1201MP, Dell 1000 1200MP, Acer D DSV0504, Kindermann KS KSD160, Acer PD PD123P, Acer PH PH112
Rated Life
2000 hrs

Description

Replacement Projector Lamp for Dell 1200MP- 1201MP- ACERPD115- ACER PD123P- ACER PH112. Part Number: 3107522

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.