Zoro Homepage

Replacement Projector Lamp for Dell 2400MP..

  • Mfr # 310-7578

  • Zoro # G322726159


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Bulb Type
Philips
Lumen
11700 Lumen at 220W
For Use With
Projector Lamp for Dell 2000 2400MP
Watts
260 W
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-7578
Zoro #
G322726159
UPC #
-
Country of Origin
China

Details

Bulb Type
Philips
Lumen
11700 Lumen at 220W
For Use With
Projector Lamp for Dell 2000 2400MP
Watts
260 W
Rated Life
2000 hrs

Description

310-7578 Replacement Projector Lamp for Dell 2400MP. 310-7578. for Dell 2000 2400MP

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.