Zoro Homepage

Replacement Projector Lamp for Dell 5100MP models.- 725-10046.

  • Mfr # 310-6896

  • Zoro # G222725887


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Watts
300 W
Rated Life
2000 hrs
Bulb Type
Philips
Lumen
15000 Lumen at 300W
For Use With
Projector Lamp for Dell 5000 5100MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-6896
Zoro #
G222725887
UPC #
-
Country of Origin
China

Details

Watts
300 W
Rated Life
2000 hrs
Bulb Type
Philips
Lumen
15000 Lumen at 300W
For Use With
Projector Lamp for Dell 5000 5100MP

Description

310-6896 Replacement Projector Lamp for Dell 5100MP models. 310- for Dell 5000 5100MP

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.