Replacement Projector Lamp for:Dell 1510X- 1610HD- 1610XAPO PN:PL9430

  • Mfr # 330-6581

  • Zoro # G022727937


product price: $71.95
/ea

Key Features

For Use With
Projector Lamp for Dell 1000 1610X, Dell 1000 1610HD, Dell 1000 1510X
Rated Life
3000 hrs
Watts
225 W
Bulb Type
Philips
Lumen
9800 Lumen at 225W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-6581
Zoro #
G022727937
UPC #
-
Country of Origin
China

Details

For Use With
Projector Lamp for Dell 1000 1610X, Dell 1000 1610HD, Dell 1000 1510X
Rated Life
3000 hrs
Watts
225 W
Bulb Type
Philips
Lumen
9800 Lumen at 225W

Description

330-6581 Replacement Projector Lamp for:Dell 1510X- 1610HD- 1610 for Dell 1000 1610X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.