Replacement Projector Lamp for:Sanyo LP-XC55- LP-XC55 for Sanyo LP-X LP-XC56

  • Mfr # POA-LMP127

  • Zoro # G922727938


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
Philips
Watts
220 W
Lumen
9700 Lumen at 225W
Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo LP-X LP-XC56, Sanyo LP-X LP-XC55W, Sanyo LP-X LP-XC55, Sanyo PLC-X PLC-XC50, Sanyo PLC-X PLC-XC55, Sanyo PLC-X PLC-XC56, Eiki LC-X LC-XS25, Eiki LC-X LC-XS25A, Eiki LC-X LC-XS30, Eiki LC-X LC-XS31, Eiki LC-X LC-XS525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POA-LMP127
Zoro #
G922727938
UPC #
-
Country of Origin
China

Details

Bulb Type
Philips
Watts
220 W
Lumen
9700 Lumen at 225W
Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo LP-X LP-XC56, Sanyo LP-X LP-XC55W, Sanyo LP-X LP-XC55, Sanyo PLC-X PLC-XC50, Sanyo PLC-X PLC-XC55, Sanyo PLC-X PLC-XC56, Eiki LC-X LC-XS25, Eiki LC-X LC-XS25A, Eiki LC-X LC-XS30, Eiki LC-X LC-XS31, Eiki LC-X LC-XS525

Description

Replacement Projector Lamp for:Sanyo LP-XC55- LP-XC55W- LP-XC56- PLC-XC50- PLC-XC55Alt:610 339 8600APO PN:PMSA127

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.