Replacement Projector Lamp for:Sanyo PRM11Alt: 610 340 8569

  • Mfr # POA-LMP126

  • Zoro # G222728062


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Lumen
9000 Lumen at 200W
Rated Life
2000 hrs
Bulb Type
Philips
Watts
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POA-LMP126
Zoro #
G222728062
UPC #
-
Country of Origin
China

Details

Lumen
9000 Lumen at 200W
Rated Life
2000 hrs
Bulb Type
Philips
Watts
220 W

Description

POA-LMP126 Replacement Projector Lamp for:Sanyo PRM11Alt: 610 34 for Sanyo PRM PRM10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.