
SLA Battery
Mfr # UB1290F2
Zoro # G722728326
product price: $55.79
/eaKey Features
For Use With
UPS Sealed Lead Acid Battery for Dell SMART-UPS 1500, APC Back-UPS BX1000M
Chemistry
Lead Acid
Output Voltage
12 V DC
Environmentally Friendly
Yes
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB1290F2
Zoro #
G722728326
UPC #
-
Country of Origin
China
Details
For Use With
UPS Sealed Lead Acid Battery for Dell SMART-UPS 1500, APC Back-UPS BX1000M
Chemistry
Lead Acid
Output Voltage
12 V DC
Environmentally Friendly
Yes
Battery Characteristics
Sealed
Item
UPS Battery Pack
Compatibility
SP12-9-T2
Capacity
9000 mAh
Description
UB1290F2 SLA Battery UB1290F2 for Dell SMART-UPS 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.