
Shop PREMIUM POWER PRODUCTS
See all product information
Toshiba A55; Satellite Pro S300- S300M; Portege M3 for Toshiba Satellite A55
Mfr # PA3357U-1BRL
Zoro # G922727792
product price:Â $54.35
/eaKey Features
Battery Capacity
8800mAh
No. of Cells
12 Cell
Voltage
10.8 V
Battery Technology
Li-Ion
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA3357U-1BRL
Zoro #
G922727792
UPC #
-
Country of Origin
China
Details
Battery Capacity
8800mAh
No. of Cells
12 Cell
Voltage
10.8 V
Battery Technology
Li-Ion
Color
Black
For Use With
Laptop Battery for Toshiba Satellite A55
Description
Toshiba A55; Satellite Pro S300- S300M; Portege M300- S100; Tecra A2- A9- A10- M2- M2V- M3- M5- M9- M10 & S3 series portable computers and Qosmio F25 series AVPCs series. PA3357U-1BRS- PA3357U-1BRL- PA3357U-1BAL- PABAS050- PABAS072- PA3357U-3BRL-PA3357U-2BRL10.8v 8800mAh 12 Cell.Dimensions: 8.13 X 3.23 x 1.34 CL4357B.083
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.