Shop PREMIUM POWER PRODUCTS
See all product information
Toshiba Laptop Battery for:Satellite A660- A660D- A for Toshiba Satellite L745
Mfr # PA3818U-1BRS
Zoro # G522726577
product price:Â $38.19
/eaKey Features
Voltage
10.8 V
No. of Cells
6 Cell
Color
Black
Battery Technology
Li-Ion
Battery Capacity
4800mAh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA3818U-1BRS
Zoro #
G522726577
UPC #
-
Country of Origin
China
Details
Voltage
10.8 V
No. of Cells
6 Cell
Color
Black
Battery Technology
Li-Ion
Battery Capacity
4800mAh
Description
Toshiba Laptop Battery for:Satellite A660- A660D- A665- A665D- L630- L635- L640-L645- L645D- L655- L655D- L670- L670D- L675- L675D- M640- M645 series; Satellite Pro L630- L640 and L670 series portable computers.Alt:A000075230Specs:Color: BlackTecnology: Li-ionPower: 10.8V - 5200mAh - 56WhPP PN:CL4363B.806
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.