Toshiba Satellite A100-S8111TD with Intel Core Solo for Toshiba Satellite M40

  • Mfr # PA3399U-1BRS

  • Zoro # G522727765


product price:  $30.85
/ea

Key Features

Battery Technology
Li-Ion
Color
Black
Battery Capacity
5200mAh
No. of Cells
6 Cell
Voltage
10.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA3399U-1BRS
Zoro #
G522727765
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
Color
Black
Battery Capacity
5200mAh
No. of Cells
6 Cell
Voltage
10.8 V

Description

Toshiba Satellite A100-S8111TD with Intel Core Solo or Core Duo Processor only- A100-ST8211- A105-S4XXX- M40 (except M40-S312TD)- M45 (except M45-S165- M45-S169- M45-S165X & M45-S169X)- M50- M55 (except M55-S139- M55-S141- M55-S1001- M55-S1391 & M55-S1412)- M100-ST5XXX- M105-S322- M105-S30XX- M110-ST1161- M115-S3XXX; Tecra A3- A4- A5- A6- A7 and S2 . Compatible Part Numbers: PA3399U-2BRSLi-Ion- 10.8 Volts 4400 mAh 6 Cell.Dimension: 8.13 W X 0.7 H x 2.0 D Weight: 11.4 oz CL4399B.081

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.