Toshiba Satellite L515- L515D- M300- M305- M305D- M for Toshiba Satellite C655

  • Mfr # PA3634U-1BRS

  • Zoro # G722728166


product price:  $32.29
/ea

Key Features

No. of Cells
6 cell
Color
Black
Battery Capacity
4400 mAh
Battery Technology
Li-Ion
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA3634U-1BRS
Zoro #
G722728166
UPC #
-
Country of Origin
China

Details

No. of Cells
6 cell
Color
Black
Battery Capacity
4400 mAh
Battery Technology
Li-Ion
Voltage
11.1 V

Description

Toshiba Satellite L515- L515D- M300- M305- M305D- M500- M505- M505D- U400- U405- U405D- U500- U505; Satellite Pro M300 and U400. 10.8 Volts 4400mAhCompatible Part Numbers:PA3634U-1BRS-PA3634U-1BAS- PA3635U-1BRM- A000022970- A000023890- A000020150- H000009290- A000020130- A000023900- V000170710Capacity:10.8V x 4800mAh Number of Battery Cells: 6 Dimensions and weight: 8.07 W x 1.99 L x 0.81 H; 0.77 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.