This item is Discontinued.

Premium Premium PRMHTF401A Comp HP Laser Jet M252DW - 201A Standard Cyan Toner Cartridge PRMHTF401A

Premium PRMHTF401A Comp HP Laser Jet M252DW - 201A Standard Cyan Toner Cartridge (Discontinued)

  • Mfr # PRMHTF401A
  • Zoro # G504117010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMHTF401A
Zoro #
G504117010
UPC #
708562058414
Country of Origin
China

Description

Features
  • Comp HP Laser Jet M252DW - 201A Standard Toner Cartridge
Specifications
  • Color: Cyan
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.