This item is Discontinued.

Pres-A-Ply Labels, Laser Printers, 1 x 2.63, White, PK3000 30600

This item is Discontinued.

Pres-A-Ply

Labels, Laser Printers, 1 x 2.63, White, PK3000 (Discontinued)

Mfr # 30600
Zoro # G4065964
UPC # 67933306005
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30600
Zoro #
G4065964
UPC #
67933306005
Country of Origin
Mexico

Dimensions

Size
1 x 2.63

Details

Item
Labels
Material
Paper
Shape
Rectangular
Features
Address Labels—For laser printers.
Weight
2.38 lbs
Color
White
Adhesive
Permanent Self-Adhesive
Labels Per Sheet
30
Machine Compatibility
Laser Printers
Labels Per Unit
3000

Description

PRES-a-ply® Labels, Laser Printers, 1 x 2.63, White, 30/Sheet, 100 Sheets/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.