
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30603
Zoro #
G4067321
UPC #
67933306036
Country of Origin
Mexico
Dimensions
Size
2 x 4
Details
Item
Labels
Material
Paper
Shape
Rectangular
Features
Shipping Labels—For laser printers.
Weight
2.37 lbs
Color
White
Adhesive
Permanent Self-Adhesive
Labels Per Sheet
10
Machine Compatibility
Laser Printers
Labels Per Unit
1000
Description
PRES-a-ply® Labels, Laser Printers, 2 x 4, White, 10/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.